M36-4.00 x 80mm Black Oxide Alloy Steel Socket Head Cap Screw

UNBRAKO| Zoro #: G2237015| Mfr #: 40629

$58.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Material Grade: Alloy Steel
Min. Tensile Strength: 160,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2237015 Mfr #: 40629
Basic Material: SteelMaterial Grade: Alloy Steel
Min. Tensile Strength: 160,000 psiHead Height: 36mm
Length: 80mmDrive Size: 27mm
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewDia./Thread Size: M36-4.00
Thread Style: Fully ThreadedThread Length: 80mm
Thread Dia.: M36Fastener Thread Type: Metric Coarse
Head Dia.: 54mmDrive Type: Hex Socket
Rockwell Hardness: 40 to 43System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M36-4.00, Length 80mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 27mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 80mm, Head Height 36mm, Thread Dia. M36

Reviews