SHCS, Alloy Steel, M4-0.70x16mm, PK200

UNBRAKO| Zoro #: G0577385| Mfr #: 03014

$38.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 16mm
Drive Size: 3mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577385 Mfr #: 03014
Item: Metric Socket Head Cap ScrewLength: 16mm
Drive Size: 3mmDrive Type: Hex Socket
Thread Length: 16mmThread Style: Fully Threaded
Rockwell Hardness: 40 to 43Thread Direction: Right Hand
Head Dia.: 7mmHead Height: 4mm
Min. Tensile Strength: 101,500 psiSystem of Measurement: Metric
Basic Material: SteelThread Dia.: M4
Dia./Thread Size: M4-0.70Material Grade: Alloy Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M4-0.70, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 4mm, Thread Dia. M4, Package Quantity 200

Reviews