M4-0.70 x 25mm Black Oxide Alloy Steel Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G0720684| Mfr #: 25381

$25.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Thread Type: Metric Coarse
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0720684 Mfr #: 25381
Thread Direction: Right HandFastener Thread Type: Metric Coarse
Fastener Finish: Black OxideMin. Tensile Strength: 190,000
Material Grade: Alloy SteelRockwell Hardness: 40 to 43
System of Measurement: MetricHead Dia.: 7mm
Drive Type: Hex SocketThread Length: 25mm
Thread Style: Fully ThreadedScrew Industry Standards: ASTM A574, ASME B18.3
Length: 25mmDrive Size: 3mm
Thread Dia.: M4Dia./Thread Size: M4-0.70
Screw Style: Socket Head Cap ScrewHead Height: 4mm
Screw Head Type: CylindricalBasic Material: Steel
Country of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M4-0.70, Length 25mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 25mm, Head Height 4mm, Thread Dia. M4, Package Quantity 200

Reviews