M5-0.80 x 20mm Black Oxide Alloy Steel Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G1371492| Mfr #: 13970

$53.66 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Material Grade: Alloy Steel
Min. Tensile Strength: 190,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1371492 Mfr #: 13970
Basic Material: SteelMaterial Grade: Alloy Steel
Min. Tensile Strength: 190,000Head Height: 5mm
Length: 20mmDrive Size: 4mm
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewDia./Thread Size: M5-0.80
Thread Style: Fully ThreadedThread Length: 20mm
Thread Dia.: M5Fastener Thread Type: Metric Coarse
Head Dia.: 8.5mmDrive Type: Hex Socket
Rockwell Hardness: 40 to 43System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 20mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 4mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 5mm, Thread Dia. M5, Package Quantity 200

Reviews