M6-1.00 x 10mm Black Oxide Alloy Steel Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G2426444| Mfr #: 22111

$19.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Hex Socket
Fastener Thread Type: Metric Coarse
Rockwell Hardness: 40 to 43
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426444 Mfr #: 22111
Drive Type: Hex SocketFastener Thread Type: Metric Coarse
Rockwell Hardness: 40 to 43Head Height: 6mm
Screw Industry Standards: ASTM A574, ASME B18.3Thread Direction: Right Hand
Drive Size: 5mmDia./Thread Size: M6-1.00
Min. Tensile Strength: 190,000Item: Metric Socket Head Cap Screw
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: MetricHead Dia.: 10mm
Thread Style: Fully ThreadedFastener Finish: Black Oxide
Material Grade: Alloy SteelBasic Material: Steel
Length: 10mmThread Length: 10mm
Thread Dia.: M6Country of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 10mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 10mm, Head Height 6mm, Thread Dia. M6, Package Quantity 200

Reviews