SHCS, Alloy Steel, M6-1.00x16mm, PK200

UNBRAKO| Zoro #: G2347807| Mfr #: 03044

$46.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Metric Socket Head Cap Screw
Length: 16mm
Drive Size: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347807 Mfr #: 03044
Item: Metric Socket Head Cap ScrewLength: 16mm
Drive Size: 5mmDrive Type: Hex Socket
Thread Length: 16mmThread Style: Fully Threaded
Rockwell Hardness: 40 to 43Thread Direction: Right Hand
Head Dia.: 10mmHead Height: 6mm
Min. Tensile Strength: 190,000System of Measurement: Metric
Basic Material: SteelThread Dia.: M6
Dia./Thread Size: M6-1.00Material Grade: Alloy Steel
Fastener Finish: Black OxideFastener Thread Type: Metric Coarse
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: CylindricalCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 16mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16mm, Head Height 6mm, Thread Dia. M6, Package Quantity 200

Reviews