Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M6-1.00 x 20mm Black Oxide Alloy Steel Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G2057282| Mfr #: 19790

$46.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Material Grade: Alloy Steel
Min. Tensile Strength: 190,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2057282 Mfr #: 19790
Basic Material: SteelMaterial Grade: Alloy Steel
Min. Tensile Strength: 190,000Head Height: 6mm
Length: 20mmDrive Size: 5mm
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewDia./Thread Size: M6-1.00
Thread Style: Fully ThreadedThread Length: 20mm
Thread Dia.: M6Fastener Thread Type: Metric Coarse
Head Dia.: 10mmDrive Type: Hex Socket
Rockwell Hardness: 40 to 43System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 20mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 6mm, Thread Dia. M6, Package Quantity 200

Reviews