M6-1.00 x 35mm Black Oxide Alloy Steel Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G0876522| Mfr #: 21090

$86.39 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Material Grade: Alloy Steel
Min. Tensile Strength: 190,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876522 Mfr #: 21090
Basic Material: SteelMaterial Grade: Alloy Steel
Min. Tensile Strength: 190,000Head Height: 6mm
Length: 35mmDrive Size: 5mm
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewDia./Thread Size: M6-1.00
Thread Style: Partially ThreadedThread Length: 24mm
Thread Dia.: M6Fastener Thread Type: Metric Coarse
Head Dia.: 10mmDrive Type: Hex Socket
Rockwell Hardness: 40 to 43System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 35mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 6mm, Thread Dia. M6, Package Quantity 200

Reviews