M8-1.25 x 120mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G0435434| Mfr #: 03077

$316.75 /pk

This item ships free. Details.Standard ground shipping.
Details:
Screw Head Type: Cylindrical
Fastener Finish: Black Oxide
Min. Tensile Strength: 176,900 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435434 Mfr #: 03077
Screw Head Type: CylindricalFastener Finish: Black Oxide
Min. Tensile Strength: 176,900 psiLength: 120mm
Screw Industry Standards: ASTM A574, ASME B18.3Rockwell Hardness: 40 to 43
Screw Style: Socket Head Cap ScrewMaterial Grade: Alloy Steel
Drive Type: Hex SocketBasic Material: Steel
Item: Metric Socket Head Cap ScrewThread Style: Partially Threaded
System of Measurement: MetricDia./Thread Size: M8-1.25
Thread Dia.: M8Drive Size: 6mm
Thread Direction: Right HandHead Height: 8mm
Fastener Thread Type: Metric CoarseThread Length: 28mm
Head Dia.: 13mmCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 120mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 100

Reviews