Shop Alternate Products
This Product is Discontinued
Unbrako
1.25mm Metric Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
Mfr # 03063
Zoro # G0734456
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.25mm
- Drive Type Hex Socket
- Drive Size 6mm
- Material Alloy Steel