M8-1.25 x 80mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G1586487| Mfr #: 03070

$54.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Drive Type: Hex Socket
Fastener Thread Type: Metric Coarse
Rockwell Hardness: 40 to 43
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1586487 Mfr #: 03070
Drive Type: Hex SocketFastener Thread Type: Metric Coarse
Rockwell Hardness: 40 to 43Head Height: 8mm
Screw Industry Standards: ASTM A574, ASME B18.3Thread Direction: Right Hand
Drive Size: 6mmDia./Thread Size: M8-1.25
Min. Tensile Strength: 176,900 psiItem: Metric Socket Head Cap Screw
Screw Style: Socket Head Cap ScrewScrew Head Type: Cylindrical
System of Measurement: MetricHead Dia.: 13mm
Thread Style: Partially ThreadedFastener Finish: Black Oxide
Material Grade: Alloy SteelBasic Material: Steel
Length: 80mmThread Length: 28mm
Thread Dia.: M8Country of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 80mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 28mm, Head Height 8mm, Thread Dia. M8, Package Quantity 100

Reviews