#10-24 x 1" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G0612832| Mfr #: 03539

$21.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0612832 Mfr #: 03539
Drive Type: Hex SocketSystem of Measurement: Inch
Min. Tensile Strength: 160, 000 psiThread Direction: Right Hand
Item: Socket Head Cap ScrewRockwell Hardness: 39 to 43
Thread Style: Fully ThreadedTemp. Range: - 50 Degrees F to 550 Degrees F
Thread Length: 1"Drive Size: 5/32"
Length: 1"Dia./Thread Size: #10-24
Thread Dia.: #10Head Height: 1/16"
Head Dia.: 5/16"Country of Origin (subject to change): Unknown

Product Description

Socket Head Cap Screw, System of Measurement Inch, #10-24, Length 1 In., Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.