1/4"-20 x 3/8" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

UNBRAKO |Zoro #: G2353391|Mfr #: 03556

$30.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2353391 Mfr #: 03556
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3
Finish: Black OxideMin. Tensile Strength: 160, 000 psi
Thread Type: CoarseThread Direction: Right Hand
Material: Alloy SteelSystem of Measurement: Inch
Head Type: ButtonItem: Socket Head Cap Screw
Rockwell Hardness: 39 to 43Thread Style: Fully Threaded
Temp. Range: - 50 Degrees F to 550 Degrees FThread Dia.: 1/4"
Head Height: 1/4"Head Dia.: 3/8"
Thread Length: 3/8"Drive Size: 5/16"
Thread Size: 20Length: 3/8"
Dia./Thread Size: 1/4"-20Country of Origin (subject to change): Unknown

Product Description

Socket Head Cap Screw, Button, 1/4 In.-20, Material Alloy Steel, Black Oxide Finish, Thread Size 20, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 3/8 In., Thread Length 3/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.