Shop Alternate Products
This Product is Discontinued
Unbrako
16 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
Mfr # 08229
Zoro # G2343932
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 16
- Drive Type Hex Socket
- Drive Size 5/16"
- Material Alloy Steel