3/8"-16 x 3/4" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

UNBRAKO |Zoro #: G0958106|Mfr #: 08180

$49.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0958106 Mfr #: 08180
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3
Finish: Black OxideMin. Tensile Strength: 160, 000 psi
Thread Type: CoarseThread Direction: Right Hand
Material: Alloy SteelSystem of Measurement: Inch
Head Type: ButtonItem: Socket Head Cap Screw
Rockwell Hardness: 39 to 43Thread Style: Fully Threaded
Temp. Range: - 50 Degrees F to 550 Degrees FThread Dia.: 3/8"
Head Height: 3/8"Head Dia.: 9/16"
Thread Length: 3/4"Drive Size: 5/16"
Thread Size: 16Length: 3/4"
Dia./Thread Size: 3/8"-16Country of Origin (subject to change): Unknown

Product Description

Socket Head Cap Screw, Button, 3/8 In.-16, Material Alloy Steel, Black Oxide Finish, Thread Size 16, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 3/4 In., Thread Length 3/4 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.