5/16"-18 x 7/8" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

UNBRAKO |Zoro #: G1588885|Mfr #: 04023

$36.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1588885 Mfr #: 04023
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3
Finish: Black OxideMin. Tensile Strength: 160, 000 psi
Thread Type: CoarseThread Direction: Right Hand
Material: Alloy SteelSystem of Measurement: Inch
Head Type: ButtonItem: Socket Head Cap Screw
Rockwell Hardness: 39 to 43Thread Style: Fully Threaded
Temp. Range: - 50 Degrees F to 550 Degrees FHead Height: 5/16"
Head Dia.: 7/16"Thread Length: 7/8"
Drive Size: 3/16"Thread Size: 18
Length: 7/8"Dia./Thread Size: 5/16"-18
Thread Dia.: 5/16"Country of Origin (subject to change): Unknown

Product Description

Socket Head Cap Screw, Button, 5/16 In.-18, Material Alloy Steel, Black Oxide Finish, Thread Size 18, Drive Type Hex Socket, Drive Size 3/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 7/8 In., Thread Length 7/8 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.