#10-24 x 1/2" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G0970724| Mfr #: 16964

$28.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 160,000 psi
Head Height: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970724 Mfr #: 16964
Basic Material: SteelMin. Tensile Strength: 160,000 psi
Head Height: 1/16"Length: 1/2"
Drive Size: 5/32"Fastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: #10-24Thread Style: Fully Threaded
Thread Length: 1/2"Thread Dia.: #10
Material Grade: Alloy SteelHead Dia.: 5/16"
Drive Type: Hex SocketRockwell Hardness: 39 to 43
System of Measurement: InchTemp. Range: - 50 Degrees F to 550 Degrees F
Screw Head Type: ButtonItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/32 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Reviews