#6-32 x 3/8" Black Oxide Alloy Steel Button Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G1150441| Mfr #: 04768

$23.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 160,000 psi
Head Height: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150441 Mfr #: 04768
Basic Material: SteelMin. Tensile Strength: 160,000 psi
Head Height: 1/8"Length: 3/8"
Drive Size: 5/64"Fastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: #6-32Thread Style: Fully Threaded
Thread Length: 3/8"Thread Dia.: #6
Material Grade: Alloy SteelHead Dia.: 1/4"
Drive Type: Hex SocketRockwell Hardness: 39 to 43
System of Measurement: InchTemp. Range: - 50 Degrees F to 550 Degrees F
Screw Head Type: ButtonItem: Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Iran

Description

Socket Head Cap Screw, System of Measurement Inch, Button, Basic Material Steel, Material Grade Alloy Steel, #6-32, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/8 In., Thread Dia. #6, Package Quantity 100

Reviews