M3-0.50 x 12mm Black Oxide 12.9 Alloy Steel Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G2102904| Mfr #: 20870

$46.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Material Grade: Class 12.9
Min. Tensile Strength: 150,800 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102904 Mfr #: 20870
Basic Material: SteelMaterial Grade: Class 12.9
Min. Tensile Strength: 150,800 psiHead Height: 3mm
Length: 12mmDrive Size: 2.50mm
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewDia./Thread Size: M3-0.50
Thread Style: Fully ThreadedThread Length: 12mm
Thread Dia.: M3Fastener Thread Type: Metric Coarse
Head Dia.: 5.5mmDrive Type: Hex Socket
Rockwell Hardness: 40 to 43System of Measurement: Metric
Screw Head Type: CylindricalItem: Metric Socket Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Class 12.9, M3-0.50, Length 12mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12mm, Head Height 3mm, Thread Dia. M3, Package Quantity 200

Reviews