#10-24 x 3/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G0636876| Mfr #: 13654

$35.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0636876 Mfr #: 13654
Screw Style: Socket Head Cap ScrewFastener Finish: Black Oxide
Item: Socket Flat Head Cap ScrewMin. Tensile Strength: 160, 000 psi
Basic Material: SteelDrive Type: Hex Socket
Screw Industry Standards: ASTM A574, ASME B18.3System of Measurement: Inch
Material Grade: Alloy SteelThread Direction: Right Hand
Temp. Range: - 50 Degrees F to 550 Degrees FThread Style: Fully Threaded
Screw Head Type: FlatRockwell Hardness: 39 to 43
Head Dia.: 5/16"Thread Length: 3/8"
Drive Size: 1/8"Length: 3/8"
Dia./Thread Size: #10-24Thread Dia.: #10
Head Height: 1/16"Country of Origin (subject to change): Unknown

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-24, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.