#10-24 x 5/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO |Zoro #: G0391072|Mfr #: 13719

$36.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0391072 Mfr #: 13719
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3
Finish: Black OxideMin. Tensile Strength: 160, 000 psi
Thread Type: CoarseThread Direction: Right Hand
Material: Alloy SteelSystem of Measurement: Inch
Head Type: FlatItem: Socket Flat Head Cap Screw
Rockwell Hardness: 39 to 43Thread Style: Fully Threaded
Temp. Range: - 50 Degrees F to 550 Degrees FDia./Thread Size: #10-24
Thread Dia.: #10Head Height: 1/16"
Head Dia.: 5/16"Thread Length: 5/8"
Drive Size: 1/8"Thread Size: 24
Length: 5/8"Country of Origin (subject to change): Unknown

Product Description

Socket Flat Head Cap Screw, Flat, #10-24, Material Alloy Steel, Black Oxide Finish, Thread Size 24, Drive Type Hex Socket, Drive Size 1/8 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 5/8 In., Thread Length 5/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.