#10-32 x 7/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G2302736| Mfr #: 07671

$46.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2302736 Mfr #: 07671
Min. Tensile Strength: 160, 000 psiScrew Head Type: Flat
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Rockwell Hardness: 39 to 43Thread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: UNFThread Direction: Right Hand
Item: Socket Flat Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Temp. Range: - 50 Degrees F to 550 Degrees FHead Dia.: 5/16"
Thread Length: 7/8"Drive Size: 1/8"
Dia./Thread Size: #10-32Length: 7/8"
Thread Dia.: #10Head Height: 1/16"
Country of Origin (subject to change): Unknown

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #10-32, Length 7/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 1/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 7/8 In., Head Height 1/16 In., Thread Dia. #10, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.