1/2"-13 x 1-1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 50 pk.

UNBRAKO| Zoro #: G1685625| Mfr #: 07353

$78.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1685625 Mfr #: 07353
Drive Type: Hex SocketSystem of Measurement: Inch
Min. Tensile Strength: 160, 000 psiThread Direction: Right Hand
Item: Socket Flat Head Cap ScrewRockwell Hardness: 39 to 43
Thread Style: Fully ThreadedTemp. Range: - 50 Degrees F to 550 Degrees F
Head Dia.: 3/4"Thread Length: 1-1/4"
Drive Size: 5/16"Length: 1-1/4"
Dia./Thread Size: 1/2"-13Thread Dia.: 1/2"
Head Height: 1/2"Country of Origin (subject to change): Unknown

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, 1/2 In.-13, Length 1-1/4 In., Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 1/2 In., Thread Dia. 1/2 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.