1/4"-20 x 1" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO |Zoro #: G0895456|Mfr #: 20514

$516.64 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0895456 Mfr #: 20514
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3
Finish: Black OxideMin. Tensile Strength: 160, 000 psi
Thread Type: CoarseThread Direction: Right Hand
Material: Alloy SteelSystem of Measurement: Inch
Head Type: FlatItem: Socket Flat Head Cap Screw
Rockwell Hardness: 39 to 43Thread Style: Fully Threaded
Temp. Range: - 50 Degrees F to 550 Degrees FDrive Size: 5/16"
Thread Size: 20Length: 1"
Dia./Thread Size: 1/4"-20Thread Dia.: 1/4"
Head Height: 1/4"Head Dia.: 3/8"
Thread Length: 1"Country of Origin (subject to change): Unknown

Product Description

Socket Flat Head Cap Screw, Flat, 1/4 In.-20, Material Alloy Steel, Black Oxide Finish, Thread Size 20, Drive Type Hex Socket, Drive Size 5/16 In., Thread Type Coarse, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1 In., Thread Length 1 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.