#5-40 x 1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G2273765| Mfr #: 13269

$35.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2273765 Mfr #: 13269
Min. Tensile Strength: 160, 000 psiDrive Type: Hex Socket
System of Measurement: InchRockwell Hardness: 39 to 43
Thread Style: Fully ThreadedThread Direction: Right Hand
Item: Socket Flat Head Cap ScrewTemp. Range: - 50 Degrees F to 550 Degrees F
Head Height: 1/16"Head Dia.: 7/32"
Screw Head Type: FlatThread Length: 1/2"
Screw Style: Socket Head Cap ScrewDrive Size: 5/64"
Screw Industry Standards: ASTM A574, ASME B18.3Length: 1/2"
Fastener Thread Type: UNCFastener Finish: Black Oxide
Material Grade: Alloy SteelDia./Thread Size: #5-40
Thread Dia.: #5Basic Material: Steel
Country of Origin (subject to change): Unknown

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #5-40, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 1/16 In., Thread Dia. #5, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.