#5-40 x 1/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G0619805| Mfr #: 21026

$31.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0619805 Mfr #: 21026
Min. Tensile Strength: 160, 000 psiDrive Type: Hex Socket
System of Measurement: InchRockwell Hardness: 39 to 43
Thread Style: Fully ThreadedThread Direction: Right Hand
Item: Socket Flat Head Cap ScrewTemp. Range: - 50 Degrees F to 550 Degrees F
Basic Material: SteelHead Height: 1/16"
Head Dia.: 7/32"Screw Head Type: Flat
Thread Length: 1/4"Screw Style: Socket Head Cap Screw
Drive Size: 5/64"Screw Industry Standards: ASTM A574, ASME B18.3
Length: 1/8"Fastener Thread Type: UNC
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Dia./Thread Size: #5-40Thread Dia.: #5
Country of Origin (subject to change): Unknown

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #5-40, Length 1/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/4 In., Head Height 1/16 In., Thread Dia. #5, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.