#5-40 x 3/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G0821965| Mfr #: 07615

$39.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0821965 Mfr #: 07615
Temp. Range: - 50 Degrees F to 550 Degrees FMin. Tensile Strength: 160, 000 psi
Screw Head Type: FlatFastener Finish: Black Oxide
Drive Type: Hex SocketSystem of Measurement: Inch
Rockwell Hardness: 39 to 43Thread Style: Fully Threaded
Basic Material: SteelScrew Style: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Item: Socket Flat Head Cap Screw
Material Grade: Alloy SteelThread Direction: Right Hand
Dia./Thread Size: #5-40Thread Dia.: #5
Head Height: 1/16"Head Dia.: 7/32"
Thread Length: 3/8"Drive Size: 5/64"
Length: 3/8"Country of Origin (subject to change): Unknown

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, #5-40, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 1/16 In., Thread Dia. #5, Package Quantity 100

Product Reviews