5/16"-18 x 1" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G1871773| Mfr #: 05951

$49.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1871773 Mfr #: 05951
Min. Tensile Strength: 160, 000 psiDrive Type: Hex Socket
System of Measurement: InchRockwell Hardness: 39 to 43
Thread Style: Fully ThreadedThread Direction: Right Hand
Item: Socket Flat Head Cap ScrewTemp. Range: - 50 Degrees F to 550 Degrees F
Head Dia.: 7/16"Screw Head Type: Flat
Thread Length: 1"Screw Style: Socket Head Cap Screw
Drive Size: 3/16"Screw Industry Standards: ASTM A574, ASME B18.3
Length: 1"Fastener Thread Type: UNC
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Dia./Thread Size: 5/16"-18Thread Dia.: 5/16"
Basic Material: SteelHead Height: 5/16"
Country of Origin (subject to change): Unknown

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.