5/16"-24 x 1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO |Zoro #: G0772502|Mfr #: 03326

$39.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0772502 Mfr #: 03326
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3
Finish: Black OxideMin. Tensile Strength: 160, 000 psi
Thread Type: FineThread Direction: Right Hand
Material: Alloy SteelSystem of Measurement: Inch
Head Type: FlatItem: Socket Flat Head Cap Screw
Rockwell Hardness: 39 to 43Thread Style: Fully Threaded
Temp. Range: - 50 Degrees F to 550 Degrees FThread Size: 24
Length: 1/2"Dia./Thread Size: 5/16"-24
Thread Dia.: 5/16"Head Height: 5/16"
Head Dia.: 7/16"Thread Length: 1/2"
Drive Size: 3/16"Country of Origin (subject to change): Unknown

Product Description

Socket Flat Head Cap Screw, Flat, 5/16 In.-24, Material Alloy Steel, Black Oxide Finish, Thread Size 24, Drive Type Hex Socket, Drive Size 3/16 In., Thread Type Fine, Thread Style Fully Threaded, Thread Direction Right Hand, Length 1/2 In., Thread Length 1/2 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15% when you sign up for Z-mail.