Shop Alternate Products
This Product is Discontinued
Unbrako
1.50mm Metric Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 200 PK (Discontinued)
Mfr # 03349
Zoro # G2276504
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.50mm
- Drive Type Hex Socket
- Drive Size 6mm
- Material Alloy Steel