M10-1.5 x 23.8 mm. Black Oxide Alloy Steel Flat Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G2393036| Mfr #: 03350

$203.00 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2393036 Mfr #: 03350
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricFastener Thread Type: Metric Coarse
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Item: Metric Socket Flat Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Screw Head Type: FlatRockwell Hardness: 40 to 43
Fastener Finish: Black OxideThread Style: Fully Threaded
Thread Length: 23.8mmDrive Size: 6mm
Length: 23.80mmMaterial Grade: Alloy Steel
Dia./Thread Size: M10-1.50Thread Dia.: M10
Min. Tensile Strength: 160, 000Head Height: 6.2mm
Head Dia.: 20mmCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M10-1.50, Length 23.80mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 6mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 23.8mm, Head Height 6.2mm, Thread Dia. M10, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.