Shop Alternate Products
This Product is Discontinued
Unbrako
1.50mm Metric Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
Mfr # 06302
Zoro # G1413727
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.50mm
- Screw Head Type Flat
- Drive Type Hex Socket
- Drive Size 6mm