M12-1.75 x 27.56 mm. Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G1907123| Mfr #: 03356

$161.48 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1907123 Mfr #: 03356
Drive Type: Hex SocketScrew Head Type: Flat
Rockwell Hardness: 40 to 43Screw Style: Socket Head Cap Screw
Basic Material: SteelScrew Industry Standards: ASTM A574, ASME B18.3
Fastener Finish: Black OxideItem: Metric Socket Flat Head Cap Screw
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
System of Measurement: MetricDrive Size: 8mm
Length: 27.56mmMaterial Grade: Alloy Steel
Dia./Thread Size: M12-1.75Thread Dia.: M12
Min. Tensile Strength: 170, 000 to 180, 000 psiHead Height: 7.44mm
Head Dia.: 24mmThread Style: Fully Threaded
Thread Length: 27.56mmCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M12-1.75, Length 27.56mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 8mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 27.56mm, Head Height 7.44mm, Thread Dia. M12, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.