20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

M3-0.5 x 14.14 mm. Black Oxide Alloy Steel Flat Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G2055006| Mfr #: 03306

$83.09 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2055006 Mfr #: 03306
Thread Direction: Right HandScrew Head Type: Flat
System of Measurement: MetricBasic Material: Steel
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Fastener Thread Type: Metric CoarseItem: Metric Socket Flat Head Cap Screw
Rockwell Hardness: 40 to 43Drive Type: Hex Socket
Screw Style: Socket Head Cap ScrewLength: 14.14mm
Material Grade: Alloy SteelDia./Thread Size: M3-0.50
Thread Dia.: M3Min. Tensile Strength: 160, 000
Head Height: 1.86mmHead Dia.: 6mm
Thread Style: Fully ThreadedThread Length: 14.14mm
Drive Size: 2mmCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M3-0.50, Length 14.14mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 14.14mm, Head Height 1.86mm, Thread Dia. M3, Package Quantity 200
Save 15%. Sign up for Z-mail.