M4-0.7 x 22.52 mm. Black Oxide 12.9 Alloy Steel Flat Socket Head Cap Screw, 200 pk.

UNBRAKO |Zoro #: G0298033|Mfr #: 03316

$101.77 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0298033 Mfr #: 03316
Drive Type: Hex SocketMeets/Exceeds: ASTM A574, ANSI B18.3.5M
Finish: Black OxideThread Direction: Right Hand
Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Rockwell Hardness: 40 to 43System of Measurement: Metric
Thread Type: FineThread Style: Fully Threaded
Thread Length: 22.52mmDrive Size: 2.5mm
Thread Size: 0.70mmMaterial: 12.9 Alloy Steel
Dia./Thread Size: M4-0.70Length: 22.52mm
Thread Dia.: M4Min. Tensile Strength: 160, 000
Head Height: 2.48mmHead Dia.: 8mm
Country of Origin (subject to change): Unknown

Product Description

Metric Socket Flat Head Cap Screw, Flat, M4-0.70, Material 12.9 Alloy Steel, Black Oxide Finish, Thread Size 0.70mm, Drive Type Hex Socket, Drive Size 2.5mm, Thread Type Fine, Thread Style Fully Threaded, Thread Direction Right Hand, Length 22.52mm, Thread Length 22.52mm, Head Height 2.48mm, Thread Dia. M4, Package Quantity 200

Product Reviews

Save 15% when you sign up for Z-mail.