M5-0.8 x 12.90 mm. Black Oxide Alloy Steel Flat Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G1602343| Mfr #: 03321

$105.66 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1602343 Mfr #: 03321
Basic Material: SteelDrive Type: Hex Socket
System of Measurement: MetricFastener Thread Type: Metric Coarse
Thread Direction: Right HandScrew Style: Socket Head Cap Screw
Item: Metric Socket Flat Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Screw Head Type: FlatRockwell Hardness: 40 to 43
Fastener Finish: Black OxideMaterial Grade: Alloy Steel
Dia./Thread Size: M5-0.80Thread Dia.: M5
Min. Tensile Strength: 160, 000Head Height: 3.1mm
Head Dia.: 10mmThread Style: Fully Threaded
Thread Length: 12.9mmDrive Size: 3mm
Length: 12.90mmCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 12.90mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 12.9mm, Head Height 3.1mm, Thread Dia. M5, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.