LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

M5-0.8 x 16.90 mm. Black Oxide Alloy Steel Flat Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G2349207| Mfr #: 03322

$100.31 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2349207 Mfr #: 03322
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Item: Metric Socket Flat Head Cap ScrewFastener Thread Type: Metric Coarse
Rockwell Hardness: 40 to 43Basic Material: Steel
Screw Head Type: FlatThread Direction: Right Hand
Drive Type: Hex SocketSystem of Measurement: Metric
Screw Industry Standards: ASTM A574, ASME B18.3Head Height: 3.1mm
Head Dia.: 10mmThread Style: Fully Threaded
Thread Length: 16.9mmDrive Size: 3mm
Length: 16.90mmMaterial Grade: Alloy Steel
Dia./Thread Size: M5-0.80Thread Dia.: M5
Min. Tensile Strength: 160, 000Country of Origin (subject to change): Unknown

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 16.90mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 16.9mm, Head Height 3.1mm, Thread Dia. M5, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.