LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

M5-0.8 x 8.9 mm. Black Oxide Alloy Steel Flat Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G0767024| Mfr #: 03320

$84.38 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0767024 Mfr #: 03320
Screw Head Type: FlatDrive Type: Hex Socket
Screw Style: Socket Head Cap ScrewFastener Finish: Black Oxide
Rockwell Hardness: 40 to 43Thread Direction: Right Hand
Basic Material: SteelFastener Thread Type: Metric Coarse
System of Measurement: MetricItem: Metric Socket Flat Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Thread Style: Fully Threaded
Thread Length: 8.9mmDrive Size: 3mm
Length: 8.9mmMaterial Grade: Alloy Steel
Dia./Thread Size: M5-0.80Thread Dia.: M5
Min. Tensile Strength: 160, 000Head Height: 3.1mm
Head Dia.: 10mmCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M5-0.80, Length 8.9mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 3mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 8.9mm, Head Height 3.1mm, Thread Dia. M5, Package Quantity 200

Product Reviews

Save 15%. Sign up for Z-mail.