Shop Alternate Products
This Product is Discontinued
Unbrako
1.25mm Metric Socket Flat Head Cap Screw, Black Oxide Alloy Steel, 200 PK (Discontinued)
Mfr # 03338
Zoro # G2329993
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.25mm
- Drive Type Hex Socket
- Drive Size 5mm
- Material Alloy Steel