M8-1.25 x 15.04 mm. Black Oxide Alloy Steel Flat Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G0493787| Mfr #: 03340

$128.53 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0493787 Mfr #: 03340
Drive Type: Hex SocketFastener Thread Type: Metric Coarse
Rockwell Hardness: 40 to 43Thread Direction: Right Hand
Basic Material: SteelSystem of Measurement: Metric
Fastener Finish: Black OxideScrew Style: Socket Head Cap Screw
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Material Grade: Alloy Steel
Dia./Thread Size: M8-1.25Thread Dia.: M8
Min. Tensile Strength: 160, 000Head Height: 4.96mm
Head Dia.: 16mmThread Style: Fully Threaded
Thread Length: 15.04mmDrive Size: 5mm
Length: 15.04mmCountry of Origin (subject to change): Unknown

Product Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Alloy Steel, M8-1.25, Length 15.04mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 15.04mm, Head Height 4.96mm, Thread Dia. M8, Package Quantity 200

Product Reviews