1/4"-20 x 1-1/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G1863547| Mfr #: 20581

$20.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Hex Socket
Thread Length: 1-1/4"
Rockwell Hardness: 39 to 43
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1863547 Mfr #: 20581
Drive Type: Hex SocketThread Length: 1-1/4"
Rockwell Hardness: 39 to 43Material Grade: Alloy Steel
Temp. Range: - 50 Degrees F to 550 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right HandDrive Size: 5/16"
Dia./Thread Size: 1/4"-20Min. Tensile Strength: 160,000 psi
Item: Socket Flat Head Cap ScrewScrew Style: Socket Head Cap Screw
Screw Head Type: FlatSystem of Measurement: Inch
Head Dia.: 3/8"Thread Style: Fully Threaded
Fastener Finish: Black OxideBasic Material: Steel
Head Height: 1/4"Length: 1-1/4"
Thread Dia.: 1/4"Country of Origin (subject to change): Unknown

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-20, Length 1-1/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/4 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews