1/4"-28 x 1/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G0897057| Mfr #: 11834

$18.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 160,000 psi
Head Height: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0897057 Mfr #: 11834
Basic Material: SteelMin. Tensile Strength: 160,000 psi
Head Height: 1/4"Length: 1/8"
Drive Size: 5/16"Fastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: 1/4"-28Thread Style: Fully Threaded
Thread Length: 1/8"Thread Dia.: 1/4"
Material Grade: Alloy SteelHead Dia.: 3/8"
Drive Type: Hex SocketRockwell Hardness: 39 to 43
System of Measurement: InchTemp. Range: - 50 Degrees F to 550 Degrees F
Screw Head Type: FlatItem: Socket Flat Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 1/4 In.-28, Length 1/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/8 In., Head Height 1/4 In., Thread Dia. 1/4 In., Package Quantity 100

Reviews