3/4"-10 x 2-1/8" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 25 pk.

UNBRAKO| Zoro #: G1718622| Mfr #: 02502

$55.78 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Direction: Right Hand
Fastener Finish: Black Oxide
Min. Tensile Strength: 160,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718622 Mfr #: 02502
Thread Direction: Right HandFastener Finish: Black Oxide
Min. Tensile Strength: 160,000 psiMaterial Grade: Alloy Steel
Rockwell Hardness: 39 to 43System of Measurement: Inch
Head Dia.: 1-1/8"Drive Type: Hex Socket
Thread Length: 2-1/8"Thread Style: Fully Threaded
Temp. Range: - 50 Degrees F to 550 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Length: 2-1/8"Drive Size: 1/2"
Thread Dia.: 3/4"Dia./Thread Size: 3/4"-10
Screw Style: Socket Head Cap ScrewHead Height: 3/4"
Screw Head Type: FlatBasic Material: Steel
Country of Origin (subject to change): Unknown

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 2-1/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-1/8 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 25

Reviews