SHCS, Flat, Steel, 3/4"-10x2-5/8", PK25

UNBRAKO| Zoro #: G1578893| Mfr #: 02535

$66.00 /pk

This item ships free. DetailsStandard ground shipping
Details:
Drive Type: Hex Socket
Thread Length: 2-5/8"
Rockwell Hardness: 39 to 43
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1578893 Mfr #: 02535
Drive Type: Hex SocketThread Length: 2-5/8"
Rockwell Hardness: 39 to 43Material Grade: Alloy Steel
Temp. Range: - 50 Degrees F to 550 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right HandDrive Size: 1/2"
Dia./Thread Size: 3/4"-10Min. Tensile Strength: 160,000 psi
Item: Socket Flat Head Cap ScrewScrew Style: Socket Head Cap Screw
Screw Head Type: FlatSystem of Measurement: Inch
Head Dia.: 1-1/8"Thread Style: Fully Threaded
Fastener Finish: Black OxideBasic Material: Steel
Head Height: 3/4"Length: 2-5/8"
Thread Dia.: 3/4"Country of Origin (subject to change): Unknown

Product Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/4 In.-10, Length 2-5/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 1/2 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-5/8 In., Head Height 3/4 In., Thread Dia. 3/4 In., Package Quantity 25

Product Reviews