3/8"-16 x 1/2" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G1533025| Mfr #: 07104

$20.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Hex Socket
Thread Length: 1/2"
Rockwell Hardness: 39 to 43
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533025 Mfr #: 07104
Drive Type: Hex SocketThread Length: 1/2"
Rockwell Hardness: 39 to 43Material Grade: Alloy Steel
Temp. Range: - 50 Degrees F to 550 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right HandDrive Size: 5/16"
Dia./Thread Size: 3/8"-16Min. Tensile Strength: 160,000 psi
Item: Socket Flat Head Cap ScrewScrew Style: Socket Head Cap Screw
Screw Head Type: FlatSystem of Measurement: Inch
Head Dia.: 9/16"Thread Style: Fully Threaded
Fastener Finish: Black OxideBasic Material: Steel
Head Height: 3/8"Length: 1/2"
Thread Dia.: 3/8"Country of Origin (subject to change): Unknown

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Reviews