THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

5/16"-24 x 3/4" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G0806732| Mfr #: 15218

$16.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Hex Socket
Thread Length: 3/4"
Rockwell Hardness: 39 to 43
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0806732 Mfr #: 15218
Drive Type: Hex SocketThread Length: 3/4"
Rockwell Hardness: 39 to 43Material Grade: Alloy Steel
Temp. Range: - 50 Degrees F to 550 Degrees FScrew Industry Standards: ASTM A574, ASME B18.3
Thread Direction: Right HandDrive Size: 3/16"
Dia./Thread Size: 5/16"-24Min. Tensile Strength: 160,000 psi
Item: Socket Flat Head Cap ScrewScrew Style: Socket Head Cap Screw
Screw Head Type: FlatSystem of Measurement: Inch
Head Dia.: 7/16"Thread Style: Fully Threaded
Fastener Finish: Black OxideBasic Material: Steel
Head Height: 5/16"Length: 3/4"
Thread Dia.: 5/16"Country of Origin (subject to change): Unknown

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Reviews