Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

5/16"-24 x 5/16" Black Oxide Alloy Steel Flat Socket Head Cap Screw, 100 pk.

UNBRAKO| Zoro #: G1158771| Mfr #: 14970

$41.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Min. Tensile Strength: 160,000 psi
Head Height: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158771 Mfr #: 14970
Basic Material: SteelMin. Tensile Strength: 160,000 psi
Head Height: 5/16"Length: 5/16"
Drive Size: 3/16"Fastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Dia./Thread Size: 5/16"-24Thread Style: Fully Threaded
Thread Length: 5/16"Thread Dia.: 5/16"
Material Grade: Alloy SteelHead Dia.: 7/16"
Drive Type: Hex SocketRockwell Hardness: 39 to 43
System of Measurement: InchTemp. Range: - 50 Degrees F to 550 Degrees F
Screw Head Type: FlatItem: Socket Flat Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-24, Length 5/16 In., Fastener Finish Black Oxide, Fastener Thread Type UNF, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 5/16 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Reviews