SHCS, Flat, Steel, 5/8"-11x2-1/8", PK25

UNBRAKO| Zoro #: G2354195| Mfr #: 07989

$102.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Socket Flat Head Cap Screw
Length: 2-1/8"
Temp. Range: - 50 Degrees F to 550 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2354195 Mfr #: 07989
Item: Socket Flat Head Cap ScrewLength: 2-1/8"
Temp. Range: - 50 Degrees F to 550 Degrees FDrive Size: 3/8"
Drive Type: Hex SocketThread Length: 2-1/8"
Thread Style: Fully ThreadedRockwell Hardness: 39 to 43
Thread Direction: Right HandHead Dia.: 1"
Head Height: 5/8"Min. Tensile Strength: 160,000 psi
System of Measurement: InchBasic Material: Steel
Thread Dia.: 5/8"Dia./Thread Size: 5/8"-11
Material Grade: Alloy SteelFastener Finish: Black Oxide
Screw Industry Standards: ASTM A574, ASME B18.3Screw Style: Socket Head Cap Screw
Screw Head Type: FlatCountry of Origin (subject to change): Unknown

Description

Socket Flat Head Cap Screw, System of Measurement Inch, Flat, Basic Material Steel, Material Grade Alloy Steel, 5/8 In.-11, Length 2-1/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/8 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 2-1/8 In., Head Height 5/8 In., Thread Dia. 5/8 In., Package Quantity 25

Reviews