Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

M4-0.7 x 27.52 mm. Black Oxide 12.9 Alloy Steel Flat Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G2185793| Mfr #: 03317

$121.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Material Grade: Class 12.9
Min. Tensile Strength: 160,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185793 Mfr #: 03317
Basic Material: SteelMaterial Grade: Class 12.9
Min. Tensile Strength: 160,000Head Height: 2.48mm
Length: 27.52mmDrive Size: 2.50mm
Fastener Finish: Black OxideScrew Industry Standards: ASTM A574, ASME B18.3
Screw Style: Socket Head Cap ScrewDia./Thread Size: M4-0.70
Thread Style: Fully ThreadedThread Length: 27.52mm
Thread Dia.: M4Fastener Thread Type: Metric Coarse
Head Dia.: 8mmDrive Type: Hex Socket
Rockwell Hardness: 40 to 43System of Measurement: Metric
Screw Head Type: FlatItem: Metric Socket Flat Head Cap Screw
Thread Direction: Right HandCountry of Origin (subject to change): Unknown

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 12.9, M4-0.70, Length 27.52mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 27.52mm, Head Height 2.48mm, Thread Dia. M4, Package Quantity 200

Reviews