M4-0.7 x 37.52 mm. Black Oxide 12.9 Alloy Steel Flat Socket Head Cap Screw, 200 pk.

UNBRAKO| Zoro #: G2207956| Mfr #: 06288

$159.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Screw Head Type: Flat
Fastener Finish: Black Oxide
Min. Tensile Strength: 160,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2207956 Mfr #: 06288
Screw Head Type: FlatFastener Finish: Black Oxide
Min. Tensile Strength: 160,000Length: 37.52mm
Screw Industry Standards: ASTM A574, ASME B18.3Rockwell Hardness: 40 to 43
Screw Style: Socket Head Cap ScrewMaterial Grade: Class 12.9
Drive Type: Hex SocketBasic Material: Steel
Item: Metric Socket Flat Head Cap ScrewThread Style: Partially Threaded
System of Measurement: MetricDia./Thread Size: M4-0.70
Thread Dia.: M4Drive Size: 2.50mm
Thread Direction: Right HandHead Height: 2.48mm
Fastener Thread Type: Metric CoarseThread Length: 20mm
Head Dia.: 8mmCountry of Origin (subject to change): Unknown

Description

Metric Socket Flat Head Cap Screw, System of Measurement Metric, Flat, Basic Material Steel, Material Grade Class 12.9, M4-0.70, Length 37.52mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 2.5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 20mm, Head Height 2.48mm, Thread Dia. M4, Package Quantity 200

Reviews